Square D (Schneider Electric) ZCE63 Limit Switch Head | Graybar Store
Square D (Schneider Electric) - Limit Switch Head - ZCE63
+ / - Hover over image to Zoom
Other Views

    Limit Switch Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCE63
    SKU: 25563451
    $18.06
    Checking Pricing
         
    Temp. Rating:-13 to 158 °F
    Operator Type:Side Plunger Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCE63
    • Operator Type Side Plunger Spring Return
    • Temp. Rating -13 to 158 °F
    Product Overview:
    ZCE Limit Switch Head, Temp. Rating: -13 to 158 â°F