Square D (Schneider Electric) 9007BA2S Limit Switch Flat Steel Lever 1-3/8 in. Arm, Standard, 5/8 x 5/8 | Graybar Store
Square D (Schneider Electric) - Limit Switch Flat Steel Lever 1-3/8 in. Arm, Standard, 5/8 x 5/8 - 9007BA2S
+ / - Hover over image to Zoom
Other Views

    Limit Switch Flat Steel Lever 1-3/8 in. Arm, Standard, 5/8 x 5/8

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007BA2S
    SKU: 88248830
    $37.67
    Checking Pricing
         
    Arm Length (Inches):1-3/8
    Material:Steel Arm, Iron Roller
    Roller Size (Inches):5/8 W x 5/8 Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007BA2S
    • Arm Length (Inches) 1-3/8
    • Roller Size (Inches) 5/8 W x 5/8 Dia.
    Product Overview:
    Steel flat limit switch roller arm with iron roller, arm length 1-3/8 in., roller size 5/8 in. W x 5/8 in. diameter.