Square D (Schneider Electric) 9007BA4S Limit Switch Flat Steel Lever 1-3/8 in. Arm, Nylon, 1/4 x 1 | Graybar Store
Square D (Schneider Electric) - Limit Switch Flat Steel Lever 1-3/8 in. Arm, Nylon, 1/4 x 1 - 9007BA4S
+ / - Hover over image to Zoom
Other Views

    Limit Switch Flat Steel Lever 1-3/8 in. Arm, Nylon, 1/4 x 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007BA4S
    SKU: 88285410
    $52.79
    Checking Pricing
         
    Arm Length (Inches):1-3/8
    Material:Steel Arm, Nylon Roller
    Roller Size (Inches):1/4 W x 1 Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007BA4S
    • Arm Length (Inches) 1-3/8
    • Roller Size (Inches) 1/4 W x 1 Dia.
    Product Overview:
    Steel flat limit switch roller arm with nylon roller, arm length 1-3/8 in., roller size 1/4 in. W x 1 in. diameter.