Square D (Schneider Electric) 9007EA1S Limit Switch Flat Steel Arm/Iron Roller 3 L x 1/4 W x 5/8 in. Diameter | Graybar Store
Square D (Schneider Electric) - Limit Switch Flat Steel Arm/Iron Roller 3 L x 1/4 W x 5/8 in. Diameter - 9007EA1S
+ / - Hover over image to Zoom
Other Views

    Limit Switch Flat Steel Arm/Iron Roller 3 L x 1/4 W x 5/8 in. Diameter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007EA1S
    SKU: 88249188
    $38.47
    Checking Pricing
         
    Arm Length (Inches):3
    Material:Steel Arm, Iron Roller
    Roller Size (Inches):1/4 W x 5/8 Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007EA1S
    • Arm Length (Inches) 3
    • Roller Size (Inches) 1/4 W x 5/8 Dia.
    • Material Steel Arm, Iron Roller
    • Country of Origin 99 - Multiple
    Product Overview:
    Steel flat limit switch roller arm with iron roller, arm length 3 in., roller size 1/4 in. W x 5/8 in. diameter.
    • Non-adjustable
    • Standard roller is hardened oil-impregnated sintered iron