Square D (Schneider Electric) ZCKY81 Limit Switch Coil Spring Lever, 4.41 in. | Graybar Store
Square D (Schneider Electric) - Limit Switch Coil Spring Lever, 4.41 in. - ZCKY81
+ / - Hover over image to Zoom
Other Views

    Limit Switch Coil Spring Lever, 4.41 in.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKY81
    SKU: 94038677
    $12.54
    Checking Pricing
         
    Use With:ZCKG00 Heads Only
    Additional Features:Coil Spring Lever
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKY81
    • Additional Features Coil Spring Lever
    • Use With ZCKG00 Heads Only
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit switch coil spring 4.41 in. lever for use with ZCKG00 heads.
    • Adjustment increment: 5° or 45°