Square D (Schneider Electric) ZCKM1 Limit Switch Body | Graybar Store
Square D (Schneider Electric) - Limit Switch Body - ZCKM1
+ / - Hover over image to Zoom
Other Views

    Limit Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKM1
    SKU: 92102435
    $61.21
    Checking Pricing
         
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKM1
    • Contact Operation 1 NC; 1 NO
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit Switch Body, Metal, Contact Rating 300V 10 Ampere, Contact Configuration DP, 1NO-1NC, Operation Type Snap Action, 1/2 Inch NPT Connection, Used on Osiswitch XCKM Series Limit Switch, Osiswitch Brand, ZCK Model.
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides