Square D (Schneider Electric) ZCKJ404 Limit Switch Body | Graybar Store
Square D (Schneider Electric) - Limit Switch Body - ZCKJ404
+ / - Hover over image to Zoom
Other Views

    Limit Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKJ404
    SKU: 25426496
    $174.11
    Checking Pricing
         
    Contact Operation:2 NC; 2 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKJ404
    • Contact Operation 2 NC; 2 NO
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit Switch Component, ZCKJ Series, Operation Snap, Spring Return, Connection Type PG13.5 Conduit, Contact Rating 300V 10A, Contact Configuration 2-Pole, 2C/O, Body Style Fixed, Material Metal.
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility