Square D (Schneider Electric) ZCT27G11 Limit Switch Body | Graybar Store
Square D (Schneider Electric) - Limit Switch Body - ZCT27G11
+ / - Hover over image to Zoom
Other Views

    Limit Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCT27G11
    SKU: 25151646
    $46.06
    Checking Pricing
         
    Voltage Rating:240 V AC
    Temp. Rating:-13 to 158 °F
    Contact Operation:2 NC
    Material:Plastic
    Roller Size (Inches):2.28 W
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCT27G11
    • Amperage Rating 10 A
    • Contact Operation 2 NC
    • Roller Size (Inches) 2.28 W
    • Temp. Rating -13 to 158 °F
    • Material Plastic
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit Switch Body, Voltage Rating: 240 V AC, Plastic, Amperage Rating: 10 A, Temp. Rating: -13 to 158 â°F, 2 NC