Square D (Schneider Electric) ZCP25 Limit Switch Body | Graybar Store
Square D (Schneider Electric) - Limit Switch Body - ZCP25
+ / - Hover over image to Zoom
Other Views

    Limit Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCP25
    SKU: 22101842
    $27.64
    Checking Pricing
         
    Amperage Rating:10 A
    Voltage Rating:240 V AC
    Contact Operation:1 NC; 1 NO
    Material:Plastic
    Form:Zb
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCP25
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 1 NO
    • Form Zb
    • Material Plastic
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit Switch Body, Voltage Rating: 240 V AC, Plastic, Amperage Rating: 10 A, Temp. Rating: -13 to 158 °F, 1 NC; 1 NO
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area