Square D (Schneider Electric) ZCMD21L2 Limit Switch Body | Graybar Store
Square D (Schneider Electric) - Limit Switch Body - ZCMD21L2
+ / - Hover over image to Zoom
Other Views

    Limit Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCMD21L2
    SKU: 22101838
    $50.90
    Checking Pricing
         
    Amperage Rating:5 A
    Voltage Rating:240 V AC
    Contact Operation:1 NC; 1 NO
    Temp. Rating:-40 to 158 °F
    Connections:Removable Cable
    Cable Length (Feet):6.56
    Operator Type:Snap Action
    Material:PvR (Wire); Zamak (Body)
    Roller Size (Inches):1.18 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCMD21L2
    • Connections Removable Cable
    • Cable Length (Feet) 6.56
    • Amperage Rating 5 A
    • Contact Operation 1 NC; 1 NO
    • Operator Type Snap Action
    • Roller Size (Inches) 1.18 W
    • Temp. Rating -40 to 158 °F
    • Material PvR (Wire); Zamak (Body)
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit Switch Body, Voltage Rating: 240 V AC, PvR (Wire); Zamak (Body), Amperage Rating: 5 A, Temp. Rating: -40 to 158 â°F, 1 NC; 1 NO