Square D (Schneider Electric) ZCKL1H7 Limit Switch Body | Graybar Store
Square D (Schneider Electric) - Limit Switch Body - ZCKL1H7
+ / - Hover over image to Zoom
Other Views

    Limit Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKL1H7
    SKU: 22101820
    $123.99
    Checking Pricing
         
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKL1H7
    • Contact Operation 1 NC; 1 NO
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Limit Switch Body, Contact Rating 300V AC/V DC 10A, Contact Configuration SP, 1NO-1NC (Double Break), Actuator/Head Type Plunger, Operation Type Snap Action, 1/2 Inch NPT Connection, Used on Osiswitch XCKL Series Limit Switch, Osiswitch Brand, ZCK Model.
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area