Square D (Schneider Electric) ZCD21 Limit Switch Body | Graybar Store
Square D (Schneider Electric) - Limit Switch Body - ZCD21
+ / - Hover over image to Zoom
Other Views

    Limit Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCD21
    SKU: 22101775
    $32.83
    Checking Pricing
         
    Voltage Rating:240 V AC
    Temp. Rating:-13 to 158 °F
    Form:ZB
    Operator Type:Snap Switch
    Contact Operation:1 NC; 1 NO
    Material:Zamak
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCD21
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 1 NO
    • Form ZB
    • Operator Type Snap Switch
    • Temp. Rating -13 to 158 °F
    • Material Zamak
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    ZCD Limit Switch Body, Voltage Rating: 240 V AC, Zamak, Amperage Rating: 10 A, Temp. Rating: -13 to 158 â°F, 1 NC; 1 NO