Square D (Schneider Electric) 9007HA24 Limit Switch Adjustable Length Lever Arm, Non-Bendable, Ball Bearing 1/4 x 11/16 | Graybar Store
Square D (Schneider Electric) - Limit Switch Adjustable Length Lever Arm, Non-Bendable, Ball Bearing 1/4 x 11/16 - 9007HA24
+ / - Hover over image to Zoom
Other Views

    Limit Switch Adjustable Length Lever Arm, Non-Bendable, Ball Bearing 1/4 x 11/16

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007HA24
    SKU: 88249229
    $52.79
    Checking Pricing
         
    Roller Size (Inches):1/4 W x 11/16 Dia.
    Additional Options:Non-Bendable
    Additional Features:Ball Bearing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007HA24
    • Additional Options Non-Bendable
    • Additional Features Ball Bearing
    • Roller Size (Inches) 1/4 W x 11/16 Dia.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit switch lever arm with adjustable arm length 7/8 to 4 inches non-bendable, ball bearing size 1/4 in. W x 11/16 in. diameter.