Square D (Schneider Electric) 9007HA6 Limit Switch Adjustable Length Lever Arm, Bendable, Standard Roller 5/8 x 5/8 | Graybar Store
Square D (Schneider Electric) - Limit Switch Adjustable Length Lever Arm, Bendable, Standard Roller 5/8 x 5/8 - 9007HA6
+ / - Hover over image to Zoom
Other Views

    Limit Switch Adjustable Length Lever Arm, Bendable, Standard Roller 5/8 x 5/8

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007HA6
    SKU: 88249234
    $37.67
    Checking Pricing
         
    Roller Size (Inches):5/8 W x 5/8 Dia.
    Additional Options:Bendable
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007HA6
    • Additional Options Bendable
    • Additional Features Standard
    • Roller Size (Inches) 5/8 W x 5/8 Dia.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Oil-impregnated sintered iron limit switch lever arm with adjustable arm length 7/8 to 4 inches bendable, standard roller size 5/8 in. W x 5/8 in. diameter.