Square D (Schneider Electric) ZCKY41 Limit Switch Adjustable Length Delrin Roller | Graybar Store
Square D (Schneider Electric) - Limit Switch Adjustable Length Delrin Roller - ZCKY41
+ / - Hover over image to Zoom
Other Views

    Limit Switch Adjustable Length Delrin Roller

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKY41
    SKU: 92102309
    $12.27
    Checking Pricing
         
    Use With:ZCKG00 Heads Only
    Additional Features:Adjustable Length Delrin Roller, 0.74 Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKY41
    • Additional Features Adjustable Length Delrin Roller, 0.74 Dia.
    • Use With ZCKG00 Heads Only
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit switch adjustable length Delrin roller 0.74 in. dia. x 4.2 in. long (max.) for use with ZCKG00 heads.
    • Adjustment increment: 5° or 90°