Square D (Schneider Electric) XCKL515H7 Limit Switch | Graybar Store
Square D (Schneider Electric) - Limit Switch - XCKL515H7
+ / - Hover over image to Zoom
Other Views

    Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKL515H7
    SKU: 94025398
    $179.39
    Checking Pricing
         
    Voltage Rating:240 V AC
    Temp. Rating:-13 to 158 °F
    Form:ZB
    Operator Type:Spring Return Roller Lever
    Contact Operation:1 NC; 1 NO
    Torque (Inch per Pound):2.21 lbfâ·in
    Material:Thermo Plastic (Roller); Zamak
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKL515H7
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 1 NO
    • Form ZB
    • NEMA Style 1; 2; 3; 4; 12
    • Operator Type Spring Return Roller Lever
    • Temp. Rating -13 to 158 °F
    • Torque (Inch per Pound) 2.21 lbfâ·in
    • Material Thermo Plastic (Roller); Zamak
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    XCKL Limit Switch, Voltage Rating: 240 V AC, Thermo Plastic (Roller); Zamak, Amperage Rating: 10 A, Temp. Rating: -13 to 158 â°F, 1 NC; 1 NO