Square D (Schneider Electric) 9007CLS1 Limit Switch | Graybar Store
Square D (Schneider Electric) - Limit Switch - 9007CLS1
+ / - Hover over image to Zoom
Other Views

    Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CLS1
    SKU: 92036683
    $746.98
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CLS1
    • NEMA Style 6P
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch, Type Industrial, Brand or Series 9007C, Actuator Type Rotary, Connection Type 1/2 Inch NPT Conduit, Contact Rating 600V AC/250V DC 5A, Contact Configuration SPST, 1NC Slow Make/Slow Break, Material Zinc Alloy (Body), Silver Alloy (Contact).