Square D (Schneider Electric) 9007LA1 Limit Switch 90 Deg. Forked Cast Zinc 1-1/2 in. Lever Arm, 1/4 x 5/8, Rollers Same Side | Graybar Store
Square D (Schneider Electric) - Limit Switch 90 Deg. Forked Cast Zinc 1-1/2 in. Lever Arm, 1/4 x 5/8, Rollers Same Side - 9007LA1
+ / - Hover over image to Zoom
Other Views

    Limit Switch 90 Deg. Forked Cast Zinc 1-1/2 in. Lever Arm, 1/4 x 5/8, Rollers Same Side

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007LA1
    SKU: 88249254
    $38.47
    Checking Pricing
         
    Arm Length (Inches):1-1/2
    Material:Zinc Arm, Iron Roller
    Roller Size (Inches):1/4 W x 5/8 Dia.
    Additional Options:Standard Rollers on Same Side
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007LA1
    • Additional Options Standard Rollers on Same Side
    • Arm Length (Inches) 1-1/2
    • Roller Size (Inches) 1/4 W x 5/8 Dia.
    • Material Zinc Arm, Iron Roller
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc 90° forked limit switch roller arm with iron roller, arm length 1-1/2 in., roller size 1/4 in. W x 5/8 in. diameter, with rollers on the same side.