Square D (Schneider Electric) 9007TUD5 Limit Switch | Graybar Store
Square D (Schneider Electric) - Limit Switch - 9007TUD5
+ / - Hover over image to Zoom
Other Views

    Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007TUD5
    SKU: 88249335
    $474.58
    Checking Pricing
         
    Amperage Rating:12 A
    Contact Operation:Snap Action
    Voltage Rating:600 V
    Operator Type:SPDT Spring Return CCW
    Torque (Inch per Pound):12 lb/in
    Material:Cast Zinc
    Mounting Type:D-Base Plate
    Form:Z SPDT-DB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007TUD5
    • Amperage Rating 12 A
    • Contact Operation Snap Action
    • Form Z SPDT-DB
    • Mounting Type D-Base Plate
    • Operator Type SPDT Spring Return CCW
    • Torque (Inch per Pound) 12 lb/in
    • Material Cast Zinc
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch, Voltage Rating: 600 V, Cast Zinc, Amperage Rating: 12 A, Snap Action
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings