Square D (Schneider Electric) 9007CT52 Limit Switch | Graybar Store
Square D (Schneider Electric) - Limit Switch - 9007CT52
+ / - Hover over image to Zoom
Other Views

    Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CT52
    SKU: 88249145
    $30.37
    Checking Pricing
         
    Contact Operation:1 NC; 1 NO
    Material:88249145
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CT52
    • Contact Operation 1 NC; 1 NO
    • NEMA Style 6P
    • Material 88249145
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch Receptacle, Plug in, NEMA 1/2/4/6/6P/12/13, IP65, IP66, IP67, Used on Class 9007 Type C Limit Switch, 9007 Model, Contact Rating 1NO-1NC.