Square D (Schneider Electric) 9007CR53E Limit Switch | Graybar Store
Square D (Schneider Electric) - Limit Switch - 9007CR53E
+ / - Hover over image to Zoom
Other Views

    Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CR53E
    SKU: 88249099
    $445.84
    Checking Pricing
         
    Contact Operation:1 NC; 1 NO
    Amperage Rating:10 A
    Voltage Rating:600 V
    Operator Type:Top Push-Rod Plunger Spring Return
    Material:88249099
    Torque (Inch per Pound):3 lbs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CR53E
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 1 NO
    • NEMA Style 6P
    • Operator Type Top Push-Rod Plunger Spring Return
    • Torque (Inch per Pound) 3 lbs
    • Material 88249099
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch, Voltage Rating: 600 V, Amperage Rating: 10 A, 1 NC; 1 NO