Square D (Schneider Electric) 9007C62H Limit Switch | Graybar Store
Square D (Schneider Electric) - Limit Switch - 9007C62H
+ / - Hover over image to Zoom
Other Views

    Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007C62H
    SKU: 88248929
    $351.98
    Checking Pricing
         
    Contact Operation:2 NO/2 NC
    Amperage Rating:10 A
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007C62H
    • Amperage Rating 10 A
    • Contact Operation 2 NO/2 NC
    • NEMA Style 6P
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch, Voltage Rating: 600 V, Amperage Rating: 10 A, 2 NC; 2 NO