Square D (Schneider Electric) 9007AW36 LIMIT SWITCH 600VAC 15AMP AW +OPTIONS | Graybar Store
Square D (Schneider Electric) - LIMIT SWITCH 600VAC 15AMP AW +OPTIONS - 9007AW36
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 600VAC 15AMP AW +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007AW36
    SKU: 88248780
    $340.70
    Checking Pricing
         
    Amperage Rating:15
    Contact Operation:1NO/1NC
    Voltage Rating:600
    Operator Type:Clockwise/Counter Clockwise
    Mounting Type:Surface Mounting, Plug-In
    Additional Features:Roller Plunger Type with Micrometer Adjustment
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007AW36
    • Additional Features Roller Plunger Type with Micrometer Adjustment
    • Amperage Rating 15
    • Contact Operation 1NO/1NC
    • Mounting Type Surface Mounting, Plug-In
    • Operator Type Clockwise/Counter Clockwise
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    LIMIT SWITCH 600VAC 15AMP AW +OPTIONS