Square D (Schneider Electric) 9007C54ED LIMIT SWITCH 600V 10AMP C +OPTIONS | Graybar Store
Square D (Schneider Electric) - LIMIT SWITCH 600V 10AMP C +OPTIONS - 9007C54ED
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 600V 10AMP C +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007C54ED
    SKU: 88248899
    $262.03
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Amperage Rating:10
    Voltage Rating:600
    Switch Type:Standard Box Plug-In
    Operator Type:Top Push-Rod Plunger Adjustable Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007C54ED
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    • NEMA Style 6P
    • Operator Type Top Push-Rod Plunger Adjustable Spring Return
    • Switch Type Standard Box Plug-In
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    LIMIT SWITCH 600V 10AMP C +OPTIONS