Square D (Schneider Electric) XCMD2102L1 Limit Switch | Graybar Store
Square D (Schneider Electric) - Limit Switch - XCMD2102L1
+ / - Hover over image to Zoom
Other Views

    Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCMD2102L1
    SKU: 25012498
    $63.19
    Checking Pricing
         
    Voltage Rating:240 V AC
    Temp. Rating:-13 to 158 °F
    Form:ZB
    Operator Type:Spring Return Roller Plunger
    Contact Operation:1 NC; 1 NO
    Material:Steel (Roller); Zamak
    Amperage Rating:5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCMD2102L1
    • Amperage Rating 5 A
    • Contact Operation 1 NC; 1 NO
    • Form ZB
    • Operator Type Spring Return Roller Plunger
    • Temp. Rating -13 to 158 °F
    • Material Steel (Roller); Zamak
    • Voltage Rating 240 V AC
    • Country of Origin ID - Indonesia
    Product Overview:
    XCMD Limit Switch, Voltage Rating: 240 V AC, Steel (Roller); Zamak, Amperage Rating: 5 A, Temp. Rating: -13 to 158 â°F, 1 NC; 1 NO