Square D (Schneider Electric) 9007MS12S0200 LIMIT SWITCH 240VAC 10AMP MS +OPTIONS | Graybar Store
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP MS +OPTIONS - 9007MS12S0200
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP MS +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007MS12S0200
    SKU: 22085307
    $125.22
    Checking Pricing
         
    Amperage Rating:10
    Form:SPDT Form C
    Connections:#18 AWG SJTO Cable
    Cable Length (Feet):6.0
    Actuator Type:Booted Parallel Roller Plunger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007MS12S0200
    • Connections #18 AWG SJTO Cable
    • Cable Length (Feet) 6.0
    • Amperage Rating 10
    • Form SPDT Form C
    • NEMA Style 1; 2; 4; 6; 12; 13; 6P; IP67
    • Actuator Type Booted Parallel Roller Plunger
    • Country of Origin 99 - Multiple
    Product Overview:
    LIMIT SWITCH 240VAC 10AMP MS +OPTIONS