Square D (Schneider Electric) 9007C66B1S22 Limit Switch | Graybar Store
Square D (Schneider Electric) - Limit Switch - 9007C66B1S22
+ / - Hover over image to Zoom
Other Views

    Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007C66B1S22
    SKU: 22097808
    $328.56
    Checking Pricing
         
    Material:Zinc Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007C66B1S22
    • NEMA Style 6P
    • Material Zinc Alloy
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch, Voltage Rating: 600 V, Zinc Alloy, Amperage Rating: 10 A, Temp. Rating: -20 to 185 °F, 2 NC; 2 NO