Square D (Schneider Electric) XCKMR54D1 Limit Switch | Graybar Store
Square D (Schneider Electric) - Limit Switch - XCKMR54D1
+ / - Hover over image to Zoom
Other Views

    Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKMR54D1
    SKU: 22060998
    $567.98
    Checking Pricing
         
    Voltage Rating:240 V AC
    Temp. Rating:-13 to 158 °F
    Form:ZB
    Operator Type:Stay-Put Crossed Rods Lever
    Length:20 mm
    Contact Operation:2 x (2 NC)
    Torque (Inch per Pound):6.64 lbfâ·in
    Material:Zamak
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKMR54D1
    • Amperage Rating 10 A
    • Contact Operation 2 x (2 NC)
    • Form ZB
    • Length 20 mm
    • Operator Type Stay-Put Crossed Rods Lever
    • Temp. Rating -13 to 158 °F
    • Torque (Inch per Pound) 6.64 lbfâ·in
    • Material Zamak
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    XCKM Limit Switch, Voltage Rating: 240 V AC, Zamak, Amperage Rating: 10 A, Temp. Rating: -13 to 158 â°F, 2 x (2 NC)