Greenlee 390 Li'l Fisher Vacuum/Blower Power Fishing System | Graybar Store
Greenlee - Li'l Fisher Vacuum/Blower Power Fishing System - 390
+ / - Hover over image to Zoom
Other Views

    Li'l Fisher Vacuum/Blower Power Fishing System

    Manufacturer: Greenlee
    Manufacturer #: 390
    SKU: 93150127
    $1,011.34
    Checking Pricing
         
    Air Volume (CFM):101.2
    Capacity:1/2 to 2 Inch Conduit
    Power Source:1/2 HP
    Vacuum Water Lift (Inches):137
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 390
    • Air Volume (CFM) 101.2
    • Capacity 1/2 to 2 Inch Conduit
    • Power Source 1/2 HP
    Product Overview:
    Vacuum/Blower Power Fishing System, Floor Mounted, Horizontal Discharge Type, 1/2 Hp Power Rating, 120V AC Input Supply Rating, 101.2 CFM Flow Rate, Air Service, Lil Fisher Brand