Klein Tools 44001BLK Lightweight Lockback Knife with Black Anodized-Aluminum Handle | Graybar Store
Klein Tools - Lightweight Lockback Knife with Black Anodized-Aluminum Handle - 44001BLK
+ / - Hover over image to Zoom
Other Views

    Lightweight Lockback Knife with Black Anodized-Aluminum Handle

    Manufacturer: Klein Tools
    Manufacturer #: 44001BLK
    SKU: 25095826
    $51.87
    Checking Pricing
         
    Blade Length (Inches):2-1/2
    Length Closed (Inches):3-1/2
    Blade Type:Drop Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 44001BLK
    • Blade Length (Inches) 2-1/2
    • Blade Type Drop Point
    • Length Closed (Inches) 3-1/2
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Lockback pocket knife with black anodized-aluminum handle and black chrome blade
    • Drop point blade is AUS 8 stainless-steel hardened to 58-59 Rc
    • Black chrome blade and black anodized-aluminum handle for corrosion resistance
    • Reversible thumb stud provides easy, one-handed opening
    • Includes removable pocket/belt clip for easy access