Klein Tools D275-5 Lightweight Flush Cutter | Graybar Store
Klein Tools - Lightweight Flush Cutter - D275-5
+ / - Hover over image to Zoom
Other Views

    Lightweight Flush Cutter

    Manufacturer: Klein Tools
    Manufacturer #: D275-5
    SKU: 88154106
    $12.09
    Checking Pricing
         
    Overall Length (Inches):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D275-5
    • Country of Origin US - USA
    • Handle Color Red
    • Handle Material Plastic
    • Materials Hardened Steel
    • Overall Length (Inches) 5
    • For Use With Shears Wire up to 18 AWG
    • SAP Material Type ZSTD
    Product Overview:
    5-inch lightweight flush cutter
    • Shears wire up to 18 AWG producing a flat, flush cut.
    • Shear cutting greatly reduces cutting effort and minimizes fly-off.
    • Cushioned grips and steel return spring for increased comfort during repetitive cutting.
    • Ultra slim profile increases access in confined areas.
    • Heat treated for increased durability.