Ortronics (Legrand) OR-MM20ABL73012-B Mighty Mo® 20 Airflow Baffle, Lightweight, Black, MM20730 Rack | Graybar Store
Ortronics (Legrand) - Mighty Mo® 20 Airflow Baffle, Lightweight, Black, MM20730 Rack - OR-MM20ABL73012-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 Airflow Baffle, Lightweight, Black, MM20730 Rack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20ABL73012-B
    SKU: 25645355
    $314.20
    Checking Pricing
         
    Color:Black
    Use With:MM207 30 Rack; MM20VMD712 Vertical Manager
    Mounting Type:Rack Mount
    Material:ABS; PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20ABL73012-B
    • Color Black
    • Type Airflow Baffle
    • Mounting Type Rack Mount
    • Material ABS; PVC
    • Use With MM207 30 Rack; MM20VMD712 Vertical Manager
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Lightweight Airflow Baffle, Black, ABS; PVC