Leviton FM-E024CDC0BC LightSpace® Fiber Cassettes, MM (OM3), LC, 12-fiber | Graybar Store
Leviton - LightSpace® Fiber Cassettes, MM (OM3), LC, 12-fiber - FM-E024CDC0BC
+ / - Hover over image to Zoom
Other Views

    LightSpace® Fiber Cassettes, MM (OM3), LC, 12-fiber

    Manufacturer: Leviton
    Manufacturer #: FM-E024CDC0BC
    SKU: 25362843
    $899.99
    Checking Pricing
         
    Adapter Type:OM3 24 fiber to MTP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # FM-E024CDC0BC
    • Adapter Type OM3 24 fiber to MTP
    • SAP Material Type ZSTD
    Product Overview:
    Fiber Plug-N-Play 24-fiber MM (OM3) LC connectors to 12-fiber MTP, OPT-X style footprint black module.
    • Plug-n-Play fiber eliminates the need for complicated and craft-sensitive field terminations and splices
    • Fiber-on-demand manufacturing and logistics allows Leviton to deliver plug-n-play solutions with significant lead reduced lead times
    • Every fiber component is factory tested and pre-tested using automated procedures to ensure product quality