Leviton CPC12-STD LightSpace® Enclosure, Fiber Optic, 2 Splice Tray | Graybar Store
Leviton - LightSpace® Enclosure, Fiber Optic, 2 Splice Tray - CPC12-STD
+ / - Hover over image to Zoom
Other Views

    LightSpace® Enclosure, Fiber Optic, 2 Splice Tray

    Manufacturer: Leviton
    Manufacturer #: CPC12-STD
    SKU: 25213736
    $343.17
    Checking Pricing
         
    Accommodates:(2) Adapter Plates, (2) Splice Tray
    Material:Stainless Steel (Hinge)
    Height (Inches):9 in.
    Depth (Inches):3.4 in.
    Width (Inches):14 in.
    Color:White
    Cable Entry:Top, Bottom
    Mount Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CPC12-STD
    • Color White
    • Type Fiber Optic
    • Accommodates (2) Adapter Plates, (2) Splice Tray
    • Brand LightSpace
    • Cable Entry Top, Bottom
    • Depth (Inches) 3.4 in.
    • Height (Inches) 9 in.
    • Mount Type Wall
    • Width (Inches) 14 in.
    • Material Stainless Steel (Hinge)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Empty, Accepts up to (2) Adapter Plates, (2) Splice Trays, Stackable, Double Door Design, Made in USA