Leviton CPS12-STD LightSpace® Enclosure, Customer Premise Splice, (12) Fiber Trays | Graybar Store
Leviton - LightSpace® Enclosure, Customer Premise Splice, (12) Fiber Trays - CPS12-STD
+ / - Hover over image to Zoom
Other Views

    LightSpace® Enclosure, Customer Premise Splice, (12) Fiber Trays

    Manufacturer: Leviton
    Manufacturer #: CPS12-STD
    SKU: 25192348
    $257.86
    Checking Pricing
         
    Accommodates:(12) Fiber Trays
    Width (Inches):14 in.
    Depth (Inches):3.4 in.
    Material:16 Gauge Steel
    Color:White
    Mount Type:Wall
    Height (Inches):9 in.
    Cable Entry:Bottom; Top
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CPS12-STD
    • Color White
    • Type Customer Premise Splice
    • Accommodates (12) Fiber Trays
    • Brand LightSpace
    • Cable Entry Bottom; Top
    • Depth (Inches) 3.4 in.
    • Height (Inches) 9 in.
    • Mount Type Wall
    • Width (Inches) 14 in.
    • Material 16 Gauge Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LightSpace® Lightspace Enclosure, White, Wall Mount