Phoenix Contact 2800183 Lightning/Surge Arrester Type 1/2 | Graybar Store
Phoenix Contact - Lightning/Surge Arrester Type 1/2 - 2800183
+ / - Hover over image to Zoom
Other Views

    Lightning/Surge Arrester Type 1/2

    Manufacturer: Phoenix Contact
    Manufacturer #: 2800183
    SKU: 25573969
    $721.04
    Checking Pricing
         
    Protection Type:Surge
    Additional Features:Floating Remote Indication Contact; Mechanical Coding of All Slots; Optical and Mechanical Status Indication for Individual
    Color:Black
    Dimensions:99 H x 71.2 W x 77.5 D mm
    Depth:77.5 mm
    Input Voltage:264 (N-PE) V AC; 335 (L-N/L-PE) V
    Width (Inches):71.2 mm
    Amps:80 A
    Voltage (Volts):240/415 V AC
    Material:25573969
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2800183
    • Color Black
    • Dimensions 99 H x 71.2 W x 77.5 D mm
    • Voltage (Volts) 240/415 V AC
    • Additional Features Floating Remote Indication Contact; Mechanical Coding of All Slots; Optical and Mechanical Status Indication for Individual
    • Amps 80 A
    • Depth 77.5 mm
    • Input Voltage 264 (N-PE) V AC; 335 (L-N/L-PE) V
    • Protection Type Surge
    • Width (Inches) 71.2 mm
    • Material 25573969
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Lightning/Surge Arrester, Dimensions: 99 H x 71.2 W x 77.5 D mm, Protection Type: Surge, PA 6.6, Black, Voltage (Volts): 240/415 V AC