AFL Telecommunications FM003206 LightLink Adapter Plate | Graybar Store
AFL Telecommunications - LightLink Adapter Plate - FM003206
+ / - Hover over image to Zoom
Other Views

    LightLink Adapter Plate

    Manufacturer: AFL Telecommunications
    Manufacturer #: FM003206
    SKU: 25655009
    $142.27
    Checking Pricing
         
    Fiber Count:24
    Insert Material:Metal
    Adapter Housing Color:Aqua
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FM003206
    • Color Black
    • Adapter Housing Color Aqua
    • Fiber Count 24
    • Insert Material Metal
    • SAP Material Type ZSTD
    Product Overview:
    FM00 LightLink Adapter Plate, LC, Black, Fiber Count: 24, Metal