AFL Telecommunications FM003112 LightLink® 12F (6) Duplex MM 10G LC Fiber Adapter Plate, Aqua | Graybar Store
AFL Telecommunications - LightLink® 12F (6) Duplex MM 10G LC Fiber Adapter Plate, Aqua - FM003112
+ / - Hover over image to Zoom
Other Views

    LightLink® 12F (6) Duplex MM 10G LC Fiber Adapter Plate, Aqua

    Manufacturer: AFL Telecommunications
    Manufacturer #: FM003112
    SKU: 25482027
    $73.75
    Checking Pricing
         
    No. of Adapters:6
    Fiber Category:Multimode - OM3 / OM4
    Fiber Count:12
    Insert Material:Ceramic
    Adapter Type:LC 10Gig Duplex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FM003112
    • Adapter Type LC 10Gig Duplex
    • Fiber Category Multimode - OM3 / OM4
    • Fiber Count 12
    • Insert Material Ceramic
    • No. of Adapters 6
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    LightLink® LC (6) duplex MM 10G adapter plate, for 12 50 um multimode (OM3/OM4) fibers, aqua.
    • Standard adapter panel is front removable
    • Panels are held in place with Nylatches®
    • LGX Compatible