AFL Telecommunications LightLink Adapter Plate | Graybar Store
AFL Telecommunications - LightLink Adapter Plate
+ / - Hover over image to Zoom
Other Views

    LightLink Adapter Plate

    Manufacturer: AFL Telecommunications
         

    The LightLink® 6 LC fiber adapter plate is compatible with industry standard platforms. This adapter plate comes preloaded. The panel is metal with Nylatches®. LGX 118 Footprint.

    • Standard adapter panel is front removable
    • Panels are held in place with Nylatches®
    • LGX Compatible
    See More >>
    • Manufacturer AFL Telecommunications
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Adapters
    Fiber Category
    Fiber Count
    Insert Material
    Adapter Type
    Adapter Housing Color
    Color
    Price
    FM003112
    25482027
    6
    Multimode - OM3 / OM4
    12
    Ceramic
    LC 10Gig Duplex
    $
    73
    .75
    /
    EA
    25482027
    No. of Adapters
    6
    Fiber Category
    Multimode - OM3 / OM4
    Fiber Count
    12
    Insert Material
    Ceramic
    Adapter Type
    LC 10Gig Duplex
    Adapter Housing Color
    Color
    $
    73
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM003465
    25720023
    12
    Metal
    Blue
    Black
    $
    73
    .75
    /
    EA
    25720023
    No. of Adapters
    Fiber Category
    Fiber Count
    12
    Insert Material
    Metal
    Adapter Type
    Adapter Housing Color
    Blue
    Color
    Black
    $
    73
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM003206
    25655009
    24
    Metal
    Aqua
    Black
    $
    142
    .27
    /
    EA
    25655009
    No. of Adapters
    Fiber Category
    Fiber Count
    24
    Insert Material
    Metal
    Adapter Type
    Adapter Housing Color
    Aqua
    Color
    Black
    $
    142
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM003208
    25805233
    24
    Metal
    Blue
    Black
    $
    136
    .34
    /
    EA
    25805233
    No. of Adapters
    Fiber Category
    Fiber Count
    24
    Insert Material
    Metal
    Adapter Type
    Adapter Housing Color
    Blue
    Color
    Black
    $
    136
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25482027 SKU, 25482027 ANALYTICS...
    Fiber Count
    12
    Insert Material
    Ceramic
    Adapter Type
    LC 10Gig Duplex
    Adapter Housing Color
    Color
    Price
    $
    73
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25720023 SKU, 25720023 ANALYTICS...
    Fiber Count
    12
    Insert Material
    Metal
    Adapter Type
    Adapter Housing Color
    Blue
    Color
    Black
    Price
    $
    73
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25655009 SKU, 25655009 ANALYTICS...
    Fiber Count
    24
    Insert Material
    Metal
    Adapter Type
    Adapter Housing Color
    Aqua
    Color
    Black
    Price
    $
    142
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25805233 SKU, 25805233 ANALYTICS...
    Fiber Count
    24
    Insert Material
    Metal
    Adapter Type
    Adapter Housing Color
    Blue
    Color
    Black
    Price
    $
    136
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available