Crouse Hinds (Eaton) DMVIG085GP/120 Lighting System | Graybar Store
Crouse Hinds (Eaton) - Lighting System - DMVIG085GP/120
+ / - Hover over image to Zoom
Other Views

    Lighting System

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DMVIG085GP/120
    SKU: 25101556
    $2,838.16
    Checking Pricing
         
    Additional Features:Marine Locations Wet Locations Enclosure Type 3, 3r, 4, 4x and Ip66; Restricted Breathing Suffix S826 for Class I Division
    Voltage Rating:120 V AC
    Wattage:85 W
    Initial Lumens:6000 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DMVIG085GP/120
    • Additional Features Marine Locations Wet Locations Enclosure Type 3, 3r, 4, 4x and Ip66; Restricted Breathing Suffix S826 for Class I Division
    • Initial Lumens 6000 Lumens
    • Wattage 85 W
    Product Overview:
    Eaton® Lighting System, Wattage: 85 W, Initial Lumens: 6000 Lumens, Voltage Rating: 120 V AC