NSI Industries LC200 Lighting Control Time Switch | Graybar Store
NSI Industries - Lighting Control Time Switch - LC200
+ / - Hover over image to Zoom
Other Views

    Lighting Control Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: LC200
    SKU: 25061494
    $497.99
    Checking Pricing
         
    Additional Features:Built-In Delay OFF of 30 sec to Avoid Reaction to Lightning or Headlights; Dual Outputs With Independent Turn-ON Adjustment
    Voltage Rating:120 V AC; 240 V AC; 277 V AC
    Poles:1
    Contact Operation:1NC/1NO
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # LC200
    • Additional Features Built-In Delay OFF of 30 sec to Avoid Reaction to Lightning or Headlights; Dual Outputs With Independent Turn-ON Adjustment
    • Amperage Rating 20 A
    • Contact Operation 1NC/1NO
    • Poles 1
    • Voltage Rating 120 V AC; 240 V AC; 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tork® LC200 Lighting Control Time Switch, Voltage Rating: 120 V AC; 240 V AC; 277 V AC, Amperage Rating: 20 A, Poles: 1