Square D (Schneider Electric) 8903LO40V04 LIGHTING CONTACTOR 600VAC 30AMP L +OPTIO | Graybar Store
Square D (Schneider Electric) - LIGHTING CONTACTOR 600VAC 30AMP L +OPTIO - 8903LO40V04
+ / - Hover over image to Zoom
Other Views

    LIGHTING CONTACTOR 600VAC 30AMP L +OPTIO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LO40V04
    SKU: 92114304
    $547.08
    Checking Pricing
         
    Amperage Rating:20 Tungsten/30 Fluorescent
    Voltage Rating:600
    Poles:4
    Coil Voltage:277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LO40V04
    • Amperage Rating 20 Tungsten/30 Fluorescent
    • Coil Voltage 277
    • Enclosure Style Open
    • Poles 4
    • Voltage Rating 600
    • Country of Origin MX - Mexico
    Product Overview:
    Electrically held 600V 4-pole lighting contactor with open-type enclosure, 20A tungsten/30A fluorescent and coil voltage 277V.