Square D (Schneider Electric) 8903SVO2V02 LIGHTING CONTACTOR 600VAC 200AMP NEMA +O, Electrically Held | Graybar Store
Square D (Schneider Electric) - LIGHTING CONTACTOR 600VAC 200AMP NEMA +O, Electrically Held - 8903SVO2V02
+ / - Hover over image to Zoom
Other Views

    LIGHTING CONTACTOR 600VAC 200AMP NEMA +O, Electrically Held

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SVO2V02
    SKU: 88246480
    $3,879.02
    Checking Pricing
         
    Amperage Rating:200
    Coil Voltage:120
    Poles:3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SVO2V02
    • Amperage Rating 200
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Electrically held 200A 600V 3-pole lighting contactor with open-type enclosure with coil voltage 120V.