Hubbell Building Automation LHMTD2-G-WH LightHAWK™ Occupancy Sensor, Passive Infrared/Ultrasonic, Adaptive, 120/277V AC, 180 deg/1000 sq. ft., White | Graybar Store
Hubbell Building Automation - LightHAWK™ Occupancy Sensor, Passive Infrared/Ultrasonic, Adaptive, 120/277V AC, 180 deg/1000 sq. ft., White - LHMTD2-G-WH
+ / - Hover over image to Zoom
Other Views

    LightHAWK™ Occupancy Sensor, Passive Infrared/Ultrasonic, Adaptive, 120/277V AC, 180 deg/1000 sq. ft., White

    Manufacturer: Hubbell Building Automation
    Manufacturer #: LHMTD2-G-WH
    SKU: 25054572
    $151.34
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Building Automation
    • Manufacturer # LHMTD2-G-WH
    • Color White
    • Brand LightHAWK
    • Coverage (Degrees / Square Feet) 180/1000
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Adaptive
    • Timer Range 4/8/15/30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    Product Overview:
    Wall mount white occupancy sensor, passive infrared/ultrasonic, adaptive for coverage 180 deg. and 1000 sq. ft.
    • Photocell: natural light override range: 10-500 foot candles
    • Indoor use only
    • Operating temperature: 32° to 104°F
    • High impact injection-molded plastic
    • Listed UL, cUL
    • 5-year limited warranty