Leviton 515PV-LIT Lighted Straight Blade Plug | Graybar Store
Leviton - Lighted Straight Blade Plug - 515PV-LIT
+ / - Hover over image to Zoom
Other Views

    Lighted Straight Blade Plug

    Manufacturer: Leviton
    Manufacturer #: 515PV-LIT
    SKU: 25762611
    $15.95
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow/Transparent
    NEMA Rating:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 515PV-LIT
    • Color Yellow/Transparent
    • Amperage 15A
    • Materials PVC
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Lighted Straight Blade Plug, 15A, 2P3W, 125V, Yellow/Transparent, PVC