Leviton 515CV-LIT Lighted Straight Blade Connector | Graybar Store
Leviton - Lighted Straight Blade Connector - 515CV-LIT
+ / - Hover over image to Zoom
Other Views

    Lighted Straight Blade Connector

    Manufacturer: Leviton
    Manufacturer #: 515CV-LIT
    SKU: 25762612
    $15.95
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow/Transparent
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 515CV-LIT
    • Color Yellow/Transparent
    • Amperage 15A
    • Materials PVC
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Lighted Straight Blade Connector, 15A, 2P3W, 125V, Yellow/Transparent, PVC