Commscope 5492643-1 LightCrimp Plus SC Fiber Optic Connector Type | Graybar Store
Commscope - LightCrimp Plus SC Fiber Optic Connector Type - 5492643-1
+ / - Hover over image to Zoom
Other Views

    LightCrimp Plus SC Fiber Optic Connector Type

    Manufacturer: Commscope
    Manufacturer #: 5492643-1
    SKU: 98289497
    $12.65
    Checking Pricing
         
    Fiber Category:Multimode
    Packaging:1
    Ferrule:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 5492643-1
    • Connector Type SC
    • Type Field-Installable
    • Ferrule Ceramic
    • Fiber Category Multimode
    • Technology Pre-Polished Crimp
    • Includes Connector, Boot (900 um) and Boot (3.0 mm)
    • Packaging 1
    • Housing Boot Color Beige
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LightCrimp Plus™ SC fiber optic connector for 62.5/125 um multimode fiber, beige housing with beige boot.
    • No-polish connector that makes fiber termination fast and easy
    • Factory-polished ferrule allows fiber to be terminated in three steps