Crouse Hinds (Eaton) N2LPS12222 Light-Pak™ Emergency Light Fixture, N2LPS Series, LED | Graybar Store
Crouse Hinds (Eaton) - Light-Pak™ Emergency Light Fixture, N2LPS Series, LED - N2LPS12222
+ / - Hover over image to Zoom
Other Views

    Light-Pak™ Emergency Light Fixture, N2LPS Series, LED

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: N2LPS12222
    SKU: 25541502
    $2,555.48
    Checking Pricing
         
    Voltage Rating:12 V
    Wattage:3 W
    Color:Grey
    Input Wattage:18 W
    Rating:Marine; Wet Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # N2LPS12222
    • Color Grey
    • Brand Eaton®
    • Input Wattage 18 W
    • Lamp Type LED
    • Number of Heads 2
    Product Overview:
    Eaton® Light-Pak™ Emergency Lighting System, Lamp Type: LED, Voltage Rating: 12 V, Wattage: 3 W, Number of Heads: 2, Rating: Marine; Wet Location