Square D (Schneider Electric) ZBV6 Light Modules with Screw Clamp Terminal Connections | Graybar Store
Square D (Schneider Electric) - Light Modules with Screw Clamp Terminal Connections - ZBV6
+ / - Hover over image to Zoom
Other Views

    Light Modules with Screw Clamp Terminal Connections

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBV6
    SKU: 99485661
    $36.44
    Checking Pricing
         
    Voltage Rating:Less than equal to 250 Vac/Vdc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBV6
    • Voltage Rating Less than equal to 250 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Light module with screw clamp terminal connections direct supply for BA 9s, bulb not included.
    • 2.4 W max bulb (not included)
    • ≤ 250 Vac/Vdc