Fluke LM-120 Light Meter | Graybar Store
Fluke - Light Meter - LM-120
+ / - Hover over image to Zoom
Other Views

    Light Meter

    Manufacturer: Fluke
    Manufacturer #: LM-120
    SKU: 25318486
    $150.39
    Checking Pricing
         
    Power Source:9 Battery (NEDA 1604, IEC 6F22, JIS 006P) V
    Rating:CE Certified IEC:CISPR 11 Group 2; Class A; EN 61326-1:Portable; IEC 61010-1
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # LM-120
    • Display Type LCD
    • Power Source 9 Battery (NEDA 1604, IEC 6F22, JIS 006P) V
    • Rating CE Certified IEC:CISPR 11 Group 2; Class A; EN 61326-1:Portable; IEC 61010-1
    • For Use With Amprobe LM-120 Light Meter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Amprobe® Light Meter, Measures Visible Light from Fluorescent, Metal Halide, HPS or Incandescent Sources, 9V Battery, LCD Display, Includes Protective Sensor Cap